MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 31.5R


Trousers Erlangen dark navy

References
mascot:12479-203-010-82C47
rubix:384A7332
ean:5711074044672
Pants Erlangen 12479-203-010 / 82C47
brand logo
Technical specifications
Colournavy
Size82c47
Main materialpolyester
See all Specifications

Product details : MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 31.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight940 g
Colournavy
Size82c47
Main materialpolyester
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days