ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 36R
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE
See technical informationReferences
Orn:2800.GT.R.36
Rubix:115A2695
EAN:5055748759357

Product details : ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 36R
These versatile hardwearing trousers include external Cordura kneepad pockets, for working at all levels.
Strengths
• Multi-functional hard wearing tradesman trousers
• Triple stitching on all main seams
• Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets
• Part-elasticated waistband for comfort
• High quality pocket liners for durability
• Heavy duty, non-scratch fixing stud on waistband
• Brass YKK zip
• Functional D-Ring
• External kneepad pocket
• Versatile hanging pockets that can be tucked away for comfort and a superior image
• Black (grey stitching) - Graphite (black stitching) - Navy (navy stitching)
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 36 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- Usually arrives within 14 working days
Size
36
