ORN 3180 SILVERSWIFT FLEECE BLACK GRAPHITE 3XL
ORN 3180 SILVERSWIFT FLEECE BLACK GRAPHITE
See technical informationReferences
Orn:3180.BKGR.3XL
Rubix:354A6321
EAN:5055748722207

Product details : ORN 3180 SILVERSWIFT FLEECE BLACK GRAPHITE 3XL
This two-tone fleece is ideal for sports clubs or businesses that want to add a splash of colour to their corporate image.
Strengths
• Warm, stylish fleece
• Very popular style with contrast side panel and piping
• Stand up collar with stylish contrast inner panel
• Suitable for at home, by the racetrack, on site or as part of a corporate image
• Soft and comfortable fabric
• Matching Silverswift poloshirt, sweatshirt, hoodie, softshell and trousers available
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100% polyester |
| Grammage | 300 g/m² |
Show UNSPSC/ECL@SS
£ 17.78 excl. VAT
/ Each
£ 21.34 incl. VAT
- Usually arrives within 14 working days
