MASCOT 10509 ROCKFORD JACKET RED XS


Work jacket Rockford red

References
mascot:10509-442-02-XS
rubix:378A9845
ean:5711074077205
Work jacket Rockford 10509-442-02 / XS
brand logo
Technical specifications
Colourred
Sizexs
Main materialpolyester
See all Specifications

Product details : MASCOT 10509 ROCKFORD JACKET RED XS


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight700 g
Colourred
Sizexs
Main materialpolyester
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days