ORN 3180 SILVERSWIFT FLEECE NAVY ROYAL XL


ORN 3180 SILVERSWIFT FLEECE BLACK GRAPHITE

References
orn:3180.NVRY.XL
rubix:354A6348
ean:5055748756295
brand logo
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : ORN 3180 SILVERSWIFT FLEECE NAVY ROYAL XL


This two-tone fleece is ideal for sports clubs or businesses that want to add a splash of colour to their corporate image.

Strengths

• Warm, stylish fleece
• Very popular style with contrast side panel and piping
• Stand up collar with stylish contrast inner panel
• Suitable for at home, by the racetrack, on site or as part of a corporate image
• Soft and comfortable fabric
• Matching Silverswift poloshirt, sweatshirt, hoodie, softshell and trousers available

Technical specifications


Attributes
ColourNavy
SizeXL
Main materialPolyester
Secondary colourBlue
Material100% polyester
Grammage300 g/m²
Show UNSPSC/ECL@SS
£ 16.28 excl. VAT
/ Each
£ 19.54 incl. VAT
  • Usually arrives within 14 working days