ORN 3200 ALBATROSS FLEECE BOTTLE M


ORN 3200 ALBATROSS CLASSIC PREMIUM FLEECE BOTTLE

References
orn:3200-BG-M
rubix:2585796
ean:5055748723266
brand logo
brand logo
Technical specifications
Colourgreen
Sizem
Main materialpolyester
See all Specifications

Product details : ORN 3200 ALBATROSS FLEECE BOTTLE M


Fit: Classic Fit Soft, comfortable medium weight fleece jacket Luxurious microfleece Soft Cuff design for more wearer comfort Two external pockets with zip closures Two internal pockets Elasticated hem with side adjusters Twin needle stitched seams for durability Classic and comfortable medium weight fleece jacket Size: XS to 5XL Matching ladies fleece also available Fabric: 100% Polyester Weight: 300gsm Brand: Orn Clothing Style: Albatross Fleece Style code: 3200

Technical specifications


Attributes
Colourgreen
Sizem
Main materialpolyester
Grammage300 g/m²
Gendermen
Material100% polyester
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
  • In stock: Next day delivery