ORN 3200 ALBATROSS FLEECE BURGUNDY L


ORN 3200 ALBATROSS FLEECE BLACK

References
orn:3200.BY.L
rubix:80354526
ean:5055748723419
brand logo
brand logo
Technical specifications
ColourRed
SizeL
Main materialPolyester
See all Specifications

Product details : ORN 3200 ALBATROSS FLEECE BURGUNDY L


This 300gsm microfleece will keep you warm. Designed with soft cuffs to improve comfort.

Strengths

• Classic and comfortable medium weight fleece jacket
• Very versatile - suitable for wearing anywhere
• Soft, luxurious micro fleece
• Soft cuff design to prevent wearer discomfort
• Two external pockets with zip closures
• Two internal pockets for storage
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
ColourRed
SizeL
Main materialPolyester
Material100% polyester
Grammage300 g/m²
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
  • Usually arrives within 14 working days