Work jacket Fulda royal/dark navy
Colour | Blue |
---|---|
Size | 3XL |
Main material | Polyester |
Logistic Weight | 980 g |
---|---|
Colour | Blue |
Size | 3XL |
Main material | Polyester |
Secondary colour | Navy |
Material | 65% polyester/35% cotton |
Grammage | 270 g/m² |
Usually arrives within 14 working days