ORN 4260 LADIES TERN SOFTSHELL NAVY 22

ORN 4260 LADIES TERN SOFTSHELL BLACK

See technical information
References
Orn:4260.NV.22
Rubix:2585913
EAN:5055748765174
brand logo
Technical specifications
Colournavy
Size22
Main materialpolyester
See all Specifications

Product details : ORN 4260 LADIES TERN SOFTSHELL NAVY 22


Our 3-layer softshell keeps you warm and dry.

Strengths

• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
• Matching men's 4200-50 available

Technical specifications


Attributes
Colournavy
Size22
Main materialpolyester
Secondary colourno secondary color
Material92% polyester 8% elastane
Grammage320 g/m²
Show UNSPSC/ECL@SS
£ 34.88 excl. VAT
/ Each
£ 41.86 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (14)