ORN 4280 SILVERSWIFT SOFTSHELL BLACK LIME 4XL

ORN 4280 SILVERSWIFT SOFTSHELL BLACK GRAPHITE

See technical information

References

Orn:4280.BKLM.4XL
Rubix:354A6460
EAN:5055748758572
brand logo

Technical specifications

Colourblack
Size4xl
Main materialpolyester
See all Specifications

Product details : ORN 4280 SILVERSWIFT SOFTSHELL BLACK LIME 4XL


Our two-tone, 3-layer softshell is ideal for complimenting a corporate image.

Strengths

• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
Colourblack
Size4xl
Main materialpolyester
Secondary colourgreen
Material92% polyester 8% elastane
Grammage320 g/m²
£ 38.07 excl. VAT
/ Each
£ 45.68 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Secondary colour