ORN 4320 CURLEW PARKA BLACK 5XL


ORN 4320 CURLEW PARKA BLACK

References
orn:4320.BK.5XL
rubix:354A6623
ean:5055748777627
brand logo
brand logo
Technical specifications
Colourblack
Size5xl
Main materialpolyester
See all Specifications

Product details : ORN 4320 CURLEW PARKA BLACK 5XL


Understated parka that brings practicality and function into the workplace. Rated for water resistance at 9,000mm, with a concealed hood with beak to keep the rain off your face, it’s the type of jacket you'll want in a storm.

Strengths

• Waterproof Coated Fabric
• Fleece Lined Collar
• Warm lined insulated sleeves
• Hi-vis trim to collar
• Concealed hood with adjuster
• Stormflap with hook and loop fastening
• Adjustable cuffs
• 2 lower zipped pockets
• Inner patch security pocket
• Concealed zip entrance in lining for embroidery access
• Anti-pill luxurious fleece lined body.

Technical specifications


Attributes
Colourblack
Size5xl
Main materialpolyester
Material100% polyester
Grammage220 g/m²
Show UNSPSC/ECL@SS
£ 38.23 excl. VAT
/ Each
£ 45.88 incl. VAT
  • Usually arrives within 14 working days