References
Mascot:00515-450-01-XS
Rubix:379A8754
EAN:5708628012188

Product details : MASCOT 00515 LONDON THERMAL JACKET NAVY XS
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Zip right through. Front pockets. Rib at neck, waist and arms. Kidneys protection.
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Colour | navy |
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
