ORN 4620 LAPWING SOFTSHELL GILET BLACK XL
ORN 4620 LAPWING SOFTSHELL GILET BLACK
See technical informationReferences
Orn:4620.BK.XL
Rubix:215A5504
EAN:5055748772233

Product details : ORN 4620 LAPWING SOFTSHELL GILET BLACK XL
Our 2-layer gilet is ideal for indoor working or for using as a extra layer.
Strengths
• High performance technical fabric
• Water resistant
• Two external pockets with zip closure
• Main YKK zip with lifetime warranty
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 280 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 20.36 excl. VAT
/ Each
£ 24.43 incl. VAT
- Usually arrives within 14 working days
