References
Mascot:22365-318-010-XS
Rubix:379A8343
EAN:5715411027380

Product details : MASCOT 22365 CUSTOMIZED THERMAL GILET DNAVY XS
Modern cut. Washing category C2 according to ISO 6330 at 40 °C. Other colors available.
Vest: 100 % polyester 260 g/m². Lining CLIMASCOT® Lightweight Insulation. Stand-up collar. Zip closure. Zipped chest pocket. Zipped side pockets. Inner pocket. Elasticated armholes. Adjustable waist using an elastic drawcord. Stretch fabric on the sides and on the chest. Retroreflective details.
Vest: 100 % polyester 260 g/m². Lining CLIMASCOT® Lightweight Insulation. Stand-up collar. Zip closure. Zipped chest pocket. Zipped side pockets. Inner pocket. Elasticated armholes. Adjustable waist using an elastic drawcord. Stretch fabric on the sides and on the chest. Retroreflective details.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
