References
Orn:4700.BK.2XL
Rubix:354A6680
EAN:5055748742878

Product details : ORN 4700 EIDER BODYWARMER BLACK 2XL
Perfect for manual labour roles, whether inside or outside. Multiple pockets which are large enough to carry PDAs, scanners, etc.
Strengths
• Windproof
• Mobile phone pocket on chest
• Elasticated hip detail with extended back panel
• Two lower pockets with hook and loop fastening flaps & hand warmers
• Deep elasticated armholes with weather protectors
• Full front zip with studded storm flap
• Access for decoration
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
- Usually arrives within 14 working days
