ORN 5850 THE CLASSIC S/S PILOT BLOUSE WHITE 12


ORN 5400 THE ESSENTIAL S/S SHIRT BLACK

References
orn:5850.WH.12
rubix:354A6833
ean:5055748794785
brand logo
brand logo
Technical specifications
Colourwhite
Size12
Main materialcotton/polyester
See all Specifications

Product details : ORN 5850 THE CLASSIC S/S PILOT BLOUSE WHITE 12


Polycotton short-sleeved shirt, ideal for the work environment. Classic fit.

Strengths

• Smart classic styling
• Hard wearing polycotton mix fabric
• Regular body fit with a generous cut
• Classic collar
• Chest pocket
• Great value shirt that’s perfect for everyday wear
• A must for the hospitality trade, retail and office environments

Technical specifications


Attributes
Colourwhite
Size12
Main materialcotton/polyester
Grammage115 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
  • Usually arrives within 14 working days