References
Mascot:13004-230-01 43-44
Rubix:379A3559
Manufacturer :13004-230-01 43-44
EAN:5711074083756

Product details : MASCOT 13004 MESA SHIRT NAVY 17.5
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Colour | navy |
| Size | 43/44 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 39.59 excl. VAT
/ Each
£ 47.51 incl. VAT
- Usually arrives within 14 working days
