ORN 5500 THE CLASSIC OXFORD S/S SHIRT SKY 23


ORN 5500 THE CLASSIC OXFORD S/S SHIRT SKY

References
orn:5500.SK.23
rubix:263A7368
ean:5055748781365
brand logo
brand logo
Technical specifications
Colourblue
Size23
Main materialcotton/polyester
See all Specifications

Product details : ORN 5500 THE CLASSIC OXFORD S/S SHIRT SKY 23


Oxford short-sleeved shirt, ideal for the work environment. Classic style.

Strengths

• Cotton rich Oxford shirt
• Button down collar
• Regular fit
• Left chest pocket
• Smart and presentable
• Suitable for all workplaces where a professional appearance needs to be maintained

Technical specifications


Attributes
Colourblue
Size23
Main materialcotton/polyester
Grammage130 g/m²
Material70% cotton 30% polyester
Show UNSPSC/ECL@SS
£ 16.62 excl. VAT
/ Each
£ 19.94 incl. VAT
  • Usually arrives within 14 working days