ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE 32R
ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE
See technical informationReferences
Orn:6700.OR.R.32
Rubix:80322481
EAN:5055748757735

Product details : ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE 32R
Our Condor trousers in a hi-vis version.
Strengths
• Multi-functional, hard wearing trousers
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including 2 front & 2 rear pockets
• Combat style leg pockets, mobile phone pocket on thigh
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on main seams for ultimate strength
• Conforms to: EN ISO 20471 - RIS-3279-TOM (Orange only) - Class 2
• Water-resistance treated finish to repel dirt and fluids
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 32 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 280 g/m² |
| Material | 80% polyester 20% cotton |
Show UNSPSC/ECL@SS
£ 24.83 excl. VAT
/ Each
£ 29.80 incl. VAT
- In stock: Next day delivery
Colour
Size
32
