ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 32IN SHORT


Condor Combat Kneepad Trouser

References
orn:SP2500-NVY-32-S
rubix:80994057
brand logo
brand logo
Technical specifications
Colournavy
Size32
Main materialpolyester
See all Specifications

Product details : ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 32IN SHORT


Strengths

•Best selling, multi functional, hardwearing trouser
Internal kneepad pocket
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile phone pocket on thigh
Heavy duty non-scratch fixing stud on waistband
Triple stitched on main seams for ultimate strength

Technical specifications


Attributes
Colournavy
Size32
Main materialpolyester
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 24.87 excl. VAT
/ Each
£ 29.84 incl. VAT
  • Usually arrives within 14 working days