ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 44R


ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE

References
orn:6900.OR.R.44
rubix:354A6927
ean:5055748762364
brand logo
brand logo
Technical specifications
Colourorange
Size44r
Main materialcotton/polyester
See all Specifications

Product details : ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 44R


Our Level 2 cut resistant ballistic panels make these trousers some of the best on the market, and are a must have if you work with in an environment where leg injuries are possible.

Strengths

• Multi-functional, hard wearing trouser
• Slight elastication at sides of waistband - very comfortable to wear
• Multiple pockets with extra strong lining including 2 front & 2 rear pockets
• Conforms to: EN ISO 20471 - RIS-3279-TOM (Orange only) - Class 2
• Puncture resistance Level 4 (EN 388:2016)
• Cut Level B (EN 388:2016)
• Combat style leg pockets, mobile phone pocket on thigh
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on main seams for ultimate strength
• Twin hi-vis bands on lower legs, hi-vis stripe and reflective piping on pockets
• Water-resistance treated finish to repel dirt and fluids

Technical specifications


Attributes
Colourorange
Size44r
Main materialcotton/polyester
Grammage280 g/m²
Material80% polyester 20% cotton
Show UNSPSC/ECL@SS
£ 35.67 excl. VAT
/ Each
£ 42.80 incl. VAT
  • Usually arrives within 14 working days