ORN 8500 DARWIN MALE TUNIC HOSPITAL BLUE WHITE S


ORN 8500 DARWIN MALE TUNIC BOTTLE WHITE

References
orn:8500.HOWH.S
rubix:354A7181
ean:5055748788951
brand logo
brand logo
Technical specifications
Colourblue
Sizes
Main materialcotton/polyester
See all Specifications

Product details : ORN 8500 DARWIN MALE TUNIC HOSPITAL BLUE WHITE S


Our male tunic is suitable for many environments.

Strengths

• Male tunic
• Contrast trim on the collar
• Double action back for comfort
• Concealed zip to prevent possibility of scratching
• Side vents for ease of movement
• Two front hip pockets with contrasting trim

Technical specifications


Attributes
Colourblue
Sizes
Main materialcotton/polyester
Grammage195 g/m²
Secondary colourwhite
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
  • Usually arrives within 14 working days