ORN 8500 DARWIN MALE TUNIC BOTTLE WHITE
Colour | blue |
---|---|
Size | 3xl |
Main material | cotton/polyester |
Colour | blue |
---|---|
Size | 3xl |
Main material | cotton/polyester |
Grammage | 195 g/m² |
Secondary colour | white |
Material | 65% polyester 35% cotton |
Usually arrives within 14 working days