ORN 8600 FLORENCE CLASSIC TUNIC BOTTLE WHITE 30


ORN 8600 FLORENCE CLASSIC TUNIC BOTTLE WHITE

References
orn:8600.BGWH.30
rubix:354A7253
ean:5055748789873
brand logo
brand logo
Technical specifications
Colourgreen
Size30
Main materialcotton/polyester
See all Specifications

Product details : ORN 8600 FLORENCE CLASSIC TUNIC BOTTLE WHITE 30


Our tunic for use in the healthcare industry.

Strengths

• Essential tunic for the healthcare industry
• Double action back for comfort
• Concealed zip to prevent possibility of scratching
• Side vents for ease of movement
• The essential tunic for all healthcare workers - nurses, vets, dentists, therapists and technicians
• Cleverly cut to provide ease of movement, this is the ‘go to’ tunic for busy healthcare professionals
• Rounded revere collar
• One lined left chest pocket, two lined right chest pockets
• Two front hip pockets with contrasting trim
• Made from hard wearing, easy care fabric

Technical specifications


Attributes
Colourgreen
Size30
Main materialcotton/polyester
Grammage195 g/m²
Secondary colourwhite
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
  • Usually arrives within 14 working days