ORN 8600 FLORENCE CLASSIC TUNIC BLACK WHITE 22
ORN 8600 FLORENCE CLASSIC TUNIC BOTTLE WHITE
See technical informationReferences
Orn:8600.BKWH.22
Rubix:354A7262
EAN:5055748789699

Product details : ORN 8600 FLORENCE CLASSIC TUNIC BLACK WHITE 22
Our tunic for use in the healthcare industry.
Strengths
• Essential tunic for the healthcare industry
• Double action back for comfort
• Concealed zip to prevent possibility of scratching
• Side vents for ease of movement
• The essential tunic for all healthcare workers - nurses, vets, dentists, therapists and technicians
• Cleverly cut to provide ease of movement, this is the ‘go to’ tunic for busy healthcare professionals
• Rounded revere collar
• One lined left chest pocket, two lined right chest pockets
• Two front hip pockets with contrasting trim
• Made from hard wearing, easy care fabric
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 22 |
| Main material | cotton/polyester |
| Secondary colour | white |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Usually arrives within 14 working days
Colour
Size
22
