References
Orn:8800.BG.M
Rubix:354A7473
EAN:5055748796772

Product details : ORN 8800 SCRUB TOP BOTTLE M
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in
• Comfortable to wear
• Unisex
• V-neck design
• One breast pocket
• Two hip pockets
• The top choice for doctors, nurses, vets and dentists
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | m |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 145 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- Usually arrives within 14 working days
