Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75106_590-2XL HH LIFA MERINO CREWNECK NAVY 2XL
HELLYHAN 75106_590-2XL HH LIFA MERINO CREWNECK NAVY 2XL
HH LIFA MERINO CREWNECK
References
helly hansen:
75106_590-2XL
rubix:
366A9599
ean:
7040055683318
Technical specifications
Colour
navy
Size
2xl
Main material
wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75106_590-2XL HH LIFA MERINO CREWNECK NAVY 2XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Technical specifications
Attributes
Colour
navy
Size
2xl
Main material
wool
Grammage
215
g/m²
Material
57% merino, 43% polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.93
excl. VAT
/
Each
£
75.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MASCOT 50415 ALGOSO T-SHIRT BLACK L
MASCOT 51583 ARRAS T-SHIRT DNAVY 2XL
MASCOT 51583 ARRAS T-SHIRT BRIGHT ORG 3XL
MASCOT 51584 NICE T-SHIRT WHITE L
MASCOT 51585 VENCE T-SHIRT PETROLEUM 2XL
MASCOT 50548 ALBI T-SHIRT LONG SLEEVE NAVY XL
REGATTA TRS226 540 PRO WICKING T-SHIRT NAVY XS
MASCOT 51579 CALAIS T-SHIRT ANTH 2XL
ORN 8800 SCRUB TOP JADE L
REGATTA TRS225 038 PRO STRETCH COTTON T-SHIRT SEAL GREY 2XL
REGATTA TRS225 540 PRO STRETCH COTTON T-SHIRT NAVY 3XL
MASCOT 50415 ALGOSO T-SHIRT DNAVY XL
PORTWEST B195 T-SHIRT NAVY SIZE L
MASCOT 50301 ALBANO T-SHIRT BLACK/ANTH 3XL
MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK XL