Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
ORN 8800 SCRUB TOP MAROON XL
ORN 8800 SCRUB TOP MAROON XL
ORN 8800 SCRUB TOP BOTTLE
References
orn:
8800.MA.XL
rubix:
354A7503
ean:
5055748798110
Technical specifications
Colour
red
Size
xl
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8800 SCRUB TOP MAROON XL
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Unisex • V-neck design • One breast pocket • Two hip pockets • The top choice for doctors, nurses, vets and dentists
Technical specifications
Attributes
Colour
red
Size
xl
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.47
excl. VAT
/
Each
£
11.36
incl. VAT
Usually arrives within 14 working days
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRS225 540 PRO STRETCH COTTON T-SHIRT NAVY M
HELLYHAN 79198_900-XL CHELSEA EVO T-SHIRT HH WHITE XL
MASCOT 20482 CROSSOVER T-SHIRT GREY FLK S
MASCOT 18392 ACCELERATE LADIES T-SHIRT GRASS GREEN/GREEN L
MASCOT 51584 NICE T-SHIRT LIGHT KHAKI XS
MASCOT 18382 ACCELERATE T-SHIRT TRAFFIC RED/BLACK XL
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT NAVY XL
MASCOT 18082 ACCELERATE T-SHIRT AZURE BLUE/DNAVY S
MASCOT 20181 CROSSOVER T-SHIRT LONG SLEEVE D'NAVY M
ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE 2XL
ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE M
MASCOT 20482 CROSSOVER T-SHIRT STONE GREY 3XL
MASCOT 51579 CALAIS T-SHIRT GREY FLK XL
HELLYHAN 75210_990-M WOMENS HH LIFA MERINO HALF ZIP BLACK M
MASCOT 50548 ALBI T-SHIRT LONG SLEEVE DNAVY M