Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS BOTTLE L 8900-BG-UH-L
ORN 8900 SCRUB TROUSERS BOTTLE L 8900-BG-UH-L
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.BG.UH.L
rubix:
354A7657
ean:
5055748797274
Technical specifications
Colour
green
Size
l
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS BOTTLE L 8900-BG-UH-L
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
green
Size
l
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 52T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 30.5S
REGATTA TRJ395 R 8 JEOPARDIZE JOGGERS BLACK 3XL
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 30.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 28.5S
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 30.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 42.5S
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 42S
HELLYHAN 77395_990-D100 OXFORD 4X CNCT PANT BLACK W38
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 34.5T
HELLYHAN 77563_990-C50 MAGNI EVO CONS PANT BLACK W36
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 29.5T
HELLYHAN 77382_990-C148 BARCODE CNCT CARGO PANT BLACK W34.5
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 34S
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 29.5T