MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 29.5T


Trousers Almada dark anthracite

References
mascot:06231-010-18-90C45
rubix:383A9524
ean:5707209475442
Work trousers Almada 06231-010-18 / 90C45
brand logo
Technical specifications
Colourgrey
Size90c45
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 29.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1060 g
Colourgrey
Size90c45
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 96.32 excl. VAT
/ Each
£ 115.58 incl. VAT
  • Usually arrives within 14 working days