Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS GREY M
ORN 8900 SCRUB TROUSERS GREY M
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.GR.R.M
rubix:
354A7536
ean:
5055748797755
Technical specifications
Colour
grey
Size
m
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS GREY M
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
grey
Size
m
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 46.5T
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 44"" R"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 42.5T
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 29.5R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 42S
"REGATTA TRJ510R PROLITE STRETCH TROUSERS NAVY 32"" R"
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 34.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 30.5T
HELLYHAN 77381_990-C150 BARCODE CNCT PANT BLACK W36
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 28R
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 6R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 29.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 44.5T
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 40"" S"
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 28"" R"