Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS GREY XL
ORN 8900 SCRUB TROUSERS GREY XL
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.GR.R.XL
rubix:
354A7538
ean:
5055748797779
Technical specifications
Colour
grey
Size
xl
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS GREY XL
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
grey
Size
xl
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 40"" R"
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS BLACK 28R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 40T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 42.5S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 48.5T
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 40.5S
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 44"" T"
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 40.5R
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 26R
HELLYHAN 77381_990-C146 BARCODE CNCT PANT BLACK W33
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 26S
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS BLACK 28R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 46.5T
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 38"" S"
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 44"" R"