Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 26S
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 26S
Workwear trousers Mascot
References
mascot:
18488-230-010-76C54
rubix:
379A9006
ean:
5711074740215
Technical specifications
Colour
navy
Size
76c54
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 26S
Technical specifications
Attributes
Colour
navy
Size
76c54
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2500 CONDOR COMBAT TROUSER BLACK 30T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 30.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 46.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 48T
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS IRON/BLACK 46"" T"
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 34.5R
"REGATTA TRJ368R STRATEGIC TROUSERS ASH 38"" R"
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 38.5T
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 32.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 38.5R
REGATTA TRJ334R WMS ACTION II TROUSERS NAVY 18 R
HELLYHAN 77395_990-D124 OXFORD 4X CNCT PANT BLACK W48
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/D'NAVY 34.5R
HELLYHAN 77593_991-C40 WOMENS LUNA BRZ CARGO PANT BLACK W30
PROGARM 7638 TROUSERS NAVY 36S