Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS HOSPITAL BLUE S
ORN 8900 SCRUB TROUSERS HOSPITAL BLUE S
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.HO.R.S
rubix:
354A7544
ean:
5055748797601
Technical specifications
Colour
blue
Size
s
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS HOSPITAL BLUE S
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
blue
Size
s
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 30.5S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 30.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 46.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 28R
MASCOT 17279 ADVANCED TROUSERS DNAVY 27S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 30.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 28.5T
HELLYHAN 77556_990-C64 CHELSEA EVO BRZ CNCT PANT BLACK W47
MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 38.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS DANTH/BLACK 30.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 33.5R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 6R
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 36"" S"
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 34S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS BLACK 36.5T