Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS HOSPITAL BLUE XL
ORN 8900 SCRUB TROUSERS HOSPITAL BLUE XL
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.HO.R.XL
rubix:
354A7545
ean:
5055748797632
Technical specifications
Colour
blue
Size
xl
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS HOSPITAL BLUE XL
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
blue
Size
xl
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 42.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 38.5S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 31.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 27R
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 40.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 38.5T
HELLYHAN 77556_990-C58 CHELSEA EVO BRZ CNCT PANT BLACK W42
MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 32.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS DANTH/BLACK 28R
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 33.5T
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 28S
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 34"" S"
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 32S
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 24S
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 38R