MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 31.5R


Service trousers New Haven dark navy

References
mascot:10279-154-010-82C47
rubix:384A9064
ean:5707209818621
Service pants New Haven 10279-154-010 / 82C47
brand logo
Technical specifications
Colournavy
Size82c47
Main materialpolyester
See all Specifications

Product details : MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 31.5R


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets with flap and extra pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight680 g
Colournavy
Size82c47
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days