Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS HOSPITAL BLUE XS
ORN 8900 SCRUB TROUSERS HOSPITAL BLUE XS
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.HO.R.XS
rubix:
354A7546
ean:
5055748797595
Technical specifications
Colour
blue
Size
xs
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS HOSPITAL BLUE XS
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
blue
Size
xs
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 38"" R"
HELLYHAN 77382_990-D96 BARCODE CNCT CARGO PANT BLACK W37
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 34S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 28.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 46.5R
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 36T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 35.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 33.5T
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 28R
PROGARM 5810 LADIES TROUSERS NAVY/YELLOW 14R
HELLYHAN 77550_990-D96 CHELSEA EVO BRZ CONS PANT BLACK W37
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 28.5R
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 32"" T"
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 42R
ORBITINT HYDRA FLAME+ MACTR2 FR ARC COMBAT TROUSER NAVY 36R