PROGARM 5810 LADIES TROUSERS NAVY/YELLOW 14R

PROGARM 5810 ARC LADIES TROUSER

See technical information
References
Progarm:5810-NVY-R14
Rubix:240A7074
EAN:0715706042086
brand logo
Technical specifications
Colouryellow
Size14
Secondary colournavy
See all Specifications

Product details : PROGARM 5810 LADIES TROUSERS NAVY/YELLOW 14R


These two-tone trousers have been specifically designed and cut to provide a better and more appropriate fit for Ladies. They feature increased hi-visibility areas to ensure they deliver Class 1 EN ISO 20471 hi-visibility performance to help operatives and drivers to be better seen at night. Packed with useful design features, these premium trousers provide inherent Arc Flash and FR protection from our VXS+ fabrics. Designed to work in combination with many of our AF and FR garments and more specifically will partner the 5805 jacket.

Strengths

Specific female cut // Creates a much better fit for female wearers5cm and 7cm FR AS reflective tape, industrial wash // Heat applied to move with the garmentExternal kneepad pockets // For extra comfort and knee protection2 x combat pockets with flaps // Safe storage spaceMobile phone pocket on leg // Keep your phone safeSide access pockets // For easy access storageExtra wide belt loop at rear // Prevents belt riding upThermSAFE™ plastic FR zipper and jeans button // CE CertifiedSafetyICON™ on leg pocket // Visual EN icon systemTwo rear pockets with flaps // Secure storage spaceTriple stitched structural seams // Lifetime quality assuranceReinforced crotch // Improves garment durability
ARC RATING EN 61482-1-2 APC 1

Technical specifications


Attributes
Colouryellow
Size14
Secondary colournavy
Knee pad pocketyes
Grammage300 g/m²
Materialprogarm vxs+ inherent woven weave fabric
Show UNSPSC/ECL@SS
£ 158.21 excl. VAT
/ Each
£ 189.85 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)