Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS JADE XS
ORN 8900 SCRUB TROUSERS JADE XS
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.JD.R.XS
rubix:
354A7553
ean:
5055748798219
Technical specifications
Colour
green
Size
xs
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS JADE XS
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
green
Size
xs
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ330L ACTION TROUSERS NAVY 33"" T"
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 31.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 33.5R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 8R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 40.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 46.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 40.5S
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 20R
PORTWEST CD883BK - BLACK WX2 STRETCH HOLSTER SUSTAINABLE TROUSERS S44
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 32.5R
MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 30.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 46.5R
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 30"" S"
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 42T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 36.5S