Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS MAROON L 8900-MA-UH-L
ORN 8900 SCRUB TROUSERS MAROON L 8900-MA-UH-L
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.MA.UH.L
rubix:
354A7683
ean:
5055748798387
Technical specifications
Colour
red
Size
l
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS MAROON L 8900-MA-UH-L
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
red
Size
l
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 30L
ORN 2660 LADIES KEA ACTION TROUSER BLACK 16T
"REGATTA TRJ387L INCURSION TROUSERS IRON 34"" T"
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 32.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 40.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 40.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 36.5R
MASCOT 17279 ADVANCED TROUSERS BLACK 30.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 31.5S
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 18T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 36.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 33.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 32.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 50.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 38.5R