Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS ROYAL XS 8900-RY-UH-XS
ORN 8900 SCRUB TROUSERS ROYAL XS 8900-RY-UH-XS
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.RY.UH.XS
rubix:
354A7701
ean:
5055748792866
Technical specifications
Colour
blue
Size
xs
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS ROYAL XS 8900-RY-UH-XS
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
blue
Size
xs
Main material
cotton/polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 44.5R
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 14S
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 40T
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 38"" T"
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 48T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 32.5R
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 38.5T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 20S
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 28R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 28R
HELLYHAN 77550_990-C56 CHELSEA EVO BRZ CONS PANT BLACK W41
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 34IN SHORT
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 42T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 30.5R
HELLYHAN 77564_990-C44 MAGNI EVO CARGO PANT BLACK W31