MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 32.5R

Trousers Mannheim dark anthracite/black

See technical information
References
Mascot:12679-442-1809-82C48
Rubix:80354580
EAN:5711074034703
Pants Mannheim 12679-442-1809 / 82C48
Technical specifications
Colourgrey
Size82/48
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 32.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourgrey
Size82/48
Main materialpolyester
Secondary colourblack
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/48
Select variants (36)