ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT NAVY 4XL

ORN CLOTHING 1005R EARTHPRO T-SHIRT NAVY

See technical information

References

Orn:1005R-NVY-4XL
Rubix:239A5929
EAN:5055748730790
brand logo

Technical specifications

Colournavy
Size4xl
Main materialpolyester
See all Specifications

Product details : ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT NAVY 4XL


• Top quality, hard-wearing t-shirt made using recycled polyester material • Polycotton fabric - washes and wears like a poloshirt  • Keeps its shape and colour far better than a traditional 100% Cotton t-shirt  • Padded neckline for comfort  • Half moon yoke at neck for increased strength  • Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colournavy
Size4xl
Main materialpolyester
Secondary colourno secondary color
Long sleevesno
Grammage200 g/m²
Gendermen
Material65% grs recycled polyester / 35% cotton
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
  • In stock: Next day delivery

Size