ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT NAVY M
ORN CLOTHING 1100R EARTHPRO POLO SHIRT NAVY
See technical informationReferences
Orn:1100R-NVY-M
Rubix:239A5951
EAN:5055748736266

Product details : ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT NAVY M
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 65% grs recycled polyester / 35% cotton |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
- In stock: Next day delivery
