ORN 1136 LADIES RAVEN POLOSHIRT BLACK 8


ORN 1136 LADIES RAVEN POLOSHIRT BLACK

References
orn:1136.BK.8
rubix:354A4787
ean:5055748779539
brand logo
brand logo
Technical specifications
Colourblack
Size8
Main materialcotton/polyester
See all Specifications

Product details : ORN 1136 LADIES RAVEN POLOSHIRT BLACK 8


This ladies' Raven fitted poloshirt is a comfortable, high-quality top with plain knitted collar and a padded taped neckline. It’s a simple design that holds its shape whether you’re working in-store or in the garage.

Strengths

• High quality, durable poloshirt
• Plain knitted collar and padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Hemmed sleeve ends
• Self-coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
• Sustainably made

Technical specifications


Attributes
Colourblack
Size8
Main materialcotton/polyester
Grammage220 g/m²
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
  • Usually arrives within 14 working days