ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT GRAPHITE 3XL
ORN CLOTHING 1200R EARTHPRO SWEATSHIRT GRAPHITE
See technical informationReferences
Orn:1200R-GRPH-3XL
Rubix:239A5987
EAN:5055748737508

Product details : ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT GRAPHITE 3XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% grs recycled polyester / 35% cotton |
Show UNSPSC/ECL@SS
£ 14.71 excl. VAT
/ Each
£ 17.65 incl. VAT
- Delivery usually within ( 3 ) days
