Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
ORN 1280 OWL HOODIE NAVY XL
ORN 1280 OWL HOODIE NAVY XL
ORN 1280 OWL HOODIE
References
orn:
1280-NVY-XL
rubix:
80345911
ean:
5055748707891
Technical specifications
Colour
navy
Size
xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : ORN 1280 OWL HOODIE NAVY XL
Technical specifications
Attributes
Colour
navy
Size
xl
Main material
cotton
Grammage
320
g/m²
Material
80% cotton / 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.06
excl. VAT
/
Each
£
18.07
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1250 KITE SWEATSHIRT BURGUNDY 4XL
MASCOT 51580 CARVIN SWEATSHIRT ROYAL L
ORN 1250 KITE SWEATSHIRT ASH 4XL
MASCOT 50352 IOS POLO SWEATSHIRT BLACK XL
REGATTA TRF685 Z8B PRO 1/4 ZIP SWEATSHIRT NEW ROYAL XL
MASCOT 51580 CARVIN SWEATSHIRT PETROLEUM XS
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK M
MASCOT 51580 CARVIN SWEATSHIRT AZURE BLUE XS
MASCOT 20484 CROSSOVER SWEATSHIRT DANTH 5XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER BLACK 4XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER DANTH M
REGATTA TRF686 Z8B PRO CREW NECK SWEATSHIRT NEW ROYAL L
MASCOT 51580 CARVIN SWEATSHIRT ROYAL S
ORN 1290 SILVERSWIFT SWEATSHIRT NAVY RED XS
ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT BLACK M