ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK 4XL


ORN CLOTHING 3000R EARTHPRO BATELEUR FLEECE BLACK

References
orn:3000R-BLK-4XL
rubix:239A5997
ean:5055748746166
brand logo
brand logo
Technical specifications
ColourBlack
Size4XL
Main materialPolyester
See all Specifications

Product details : ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK 4XL


• The ultimate fleece jacket made from recycled polyester material • Fleece body with softshell panels and dark reflective trim for enhanced visibility and safety • Lined for increased comfort using recycled material • Three external pockets including a concealed zipped chest pocket • Modern contrast detailing on zip and zip pulls • High quality zips made from recycled material • Elastic bound cuff for superior wearer comfort • Twin needle stitched for durability 

Technical specifications


Attributes
ColourBlack
Size4XL
Main materialPolyester
Grammage350 g/m²
GenderMen
MaterialGRS Recycled Polyester
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
  • Delivery usually within ( 3 ) days