ORN CLOTHING 4100R EARTHPRO GANNET SOFTSHELL JACKET BLACK
Colour | Black |
---|---|
Size | M |
Main material | Polyester |
Colour | Black |
---|---|
Size | M |
Main material | Polyester |
Breathable | Yes |
Grammage | 320 g/m² |
Material | 92% GRS Recycled Polyester / 8% Elastane |
Usually arrives within 14 working days