Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL XL
High Visibility jacket Mascot
References
mascot:
20502-246-17-XL
rubix:
379A6937
ean:
5711074922352
Technical specifications
Colour
Yellow
Size
XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL XL
Technical specifications
Attributes
Colour
Yellow
Size
XL
Class EN20471
3
Main material
Polyester
Breathable
Yes
Grammage
360
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW 4XL
Portwest S460ORR5XL Hi-Vis Traffic Jacket Orange SIZE 5XL
ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER YELLOW 2XS
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'ANTH L
GISS 860619 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) YELL/ NAVY SIZE L
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY L
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 4XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW XL
MASCOT 15509 OXFORD JACKET HV YEL/DNAVY 4XL
PORTWEST S460 HI-VIS TRAFFIC JACKET YELLOW M
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH 3XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY L